208 Piece Apprentice Engineers Tool Kit

208 Piece Apprentice Engineers Tool Kit

Order Code: ZT1003963X

£559.99 Inc VAT (20%)
£599.996.5% off


Description

Contents:
25 piece HSS drill set 1-13.00mm x 0.5mm.
6 piece 200mm double cut engineers' file set.
6 piece 16cm cut 2 assorted needle file set.
25x 230 x 280mm assorted emery sheet.
200mm chrome vanadium steel adjustable spanner.
6 x 150mm flat cold chisel.
19mm x 33m black PVC insulation tape.
76mm 18 blade combination feeler gauge set.
4.8mm square head centre punch.
150mm/6" stainless steel rule c/w pocket clip.
178mm double ended engineers' scriber.
Eye loupe.
Adjustable telscopic 30mm dia inspection mirror (expands to 180mm).
6 piece parallel pin punch set: 2.4, 3.2, 4.0, 4.8, 5.5 and 6.4mm.
150mm (6") engineers' square - BS939 grade B.
Tap wrenches 1.5-6.4mm and 6.4-19mm.
Magnetic telescopic pick-up tool extends to 550mm.
29 piece engineers' bit set: all 6mm hex x 25mm overall length, complete with magnetic spinner handle, 6mm hexagon bit adaptor and 6mm square socket adaptor. Hexagon: 2, 3, 4, 5, 6, 7 and 8mm. Flat: 3, 4, 5, 5.5, 6.5 and 8mm, 3/32", 1/8", 5/32", 3/16", 1/4", 7/32" and 5/16". Crosspoint: No.1, 2 and 3. Pozidriv: No.1, 2 and 3.
450g(1lb) ball pein hammer wood shaft.
7.5m/25ft steel tape.
Snap-off 8 segment blade economy knife.
Retractable trimming knife with 5 blades.
Junior hacksaw frame.
300mm lightweight professional hacksaw frame.
6 off 12" x 1/2" x 18t HSS hacksaw blades.
20 junior hacksaw blades.
2 plastic handle household scissors.
150mm snipe nose plier with side cutter.
150mm diagonal cutting nipper.
150mm engineers' combination pliers with side cutter.
250mm curved jaw high strength grip wrench.
8 piece Pro-Torq screwdriver set: Crosspoint No.1 x 75, No.2 x 100, Pozidriv No.2 x 100, Flared 6.3 stubby, 6.3 x 100, 8.0 x 200, Parallel 5.0 x 75, 5.0 x 150.
14 piece combination spanner set 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
25 piece metric socket set 1/2" square drive sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27, 30 and 32mm.
Spark plug sockets: M10 and M14.
Accessories: quick release ratchet handle, sliding T-handle, universal joint, 75, 125 and 250mm extension bars.
9 piece metric hex key set 1.5-10mm.

See full description
Specifications for 208 Piece Apprentice Engineers Tool Kit
  • Number of Pieces
    208
  • Kit Type
    Engineers
  • MFR Part No.
    AET200
  • Insulated
    No
  • Product Type
    Apprentice Engineers Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome