5958512K Mechanics Toolkit 2
0
1
2
3

5958512K Mechanics Toolkit 2

Order Code: ZT3290034S

£269.99 Inc VAT (20%)


Description

This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.

Features and Benefits
• Carefully curated toolkit
• Durable cantilever box
• Wide variety of tools for an array of uses
• Efficient, accessible layout

Typical Applications
• Wide array of industrial applications for mechanics

Contents
• Combination Spanners Offset 15 DEG 6-24mm
• Bi-Hex Sockets 1/2" - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm
• Pro Torq Combination Pliers 180mm
• Pro Torq Long Nose Pliers 165mm
• Pro Torq Diagonal Cutters 165mm
• Kennedy 1/2" Reversible Ratchet
• 250mm Sliding T-Bar
• 75mm Extension Bar
• 125mm Extension Bar
• 250mm Extension Bar
• Cushioned Grip 6" Adjustable Wrench
• Cushioned Grip 10" Adjustable Wrench

See full description
Specifications for 5958512K Mechanics Toolkit 2
  • Insulated
    Yes
  • Kit Type
    Mechanics
  • MFR Part No.
    5958512K
  • Number of Pieces
    45

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome