Cantilever 62 Piece Toolbox Tool Set
0
1
2

Cantilever 62 Piece Toolbox Tool Set

Order Code: ZT1415171XCopy

£209.99 Inc VAT (20%)


Description

Five compartment cantilever tool box with specially moulded trays to facilitate enhanced tool control. Padlock hole for additional security.
Toolbox dimensions: 470x220x245mm.

Contents:
• Sockets: 8-32mm, M10 and M14 spark plug
• 250mm sliding 'T'-handle
• 125mm & 250mm extensions, 75mm wobble extension
• Quick release 72T rubber hatchet handle
• 375mm/15" jointed knurl gripped swivel handle
• Universal joint
• Combination spanners: 6-24mm
• Pro-Torq screwdrivers: 5.5x100mm, 6.5x150mm and 8x200mm flat, No.0, No.2 and No.3 cross point
• Pro-Torq pliers: 180mm/7" combination, 150mm/6" snipe nose and 165mm/6½" diagonal
• Metric L-wrench ball driver set - 1.5-10mm

See full description
Specifications for Cantilever 62 Piece Toolbox Tool Set
  • Includes
    125mm, 250mm, Extensions, 75mm Wobble Extension, Quick Release 72T Rubber Ratchet Handle, 375mm/15" Jointed Knurl Gripped Swivel Handle, Universal Joint
    250mm Sliding 'T'-Handle
    Combination Spanners: 6-24mm
    Metric L-Wrench Ball Driver Set - 1.5 - 10mm
    Pro-Torq Pliers: 180mm/7" Combination, 150mm/6" Snipe Nose Pliers, 165mm/6½"Diagonal
    Pro-Torq Screwdrivers: 5.5 x 100mm, 6.5 x 150mm, 8 x 200mm Flat, No.0, No.2 and No.3 Crosspoint
    Sockets: 8 - 32mm, M10, M14 Spark Plug
  • Number of Pieces
    62
  • Kit Type
    General
  • Insulated
    No
  • Product Type
    General Purpose Tool Kit in Cantilever Tool Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome