Inc VAT (20%)
Chrome Vanadium & Carbon Steel constructed tools. An 81 piece tool set in a hardy blow case.
Kit Contents:
9 x Spanner:6,8,10,11,12,13,14,17,19mm
1 x Knife 18mm
10 x Blades 18mm
8 x Hex Key: 1.5,2,2.5,3,4,5,5.5,6mm,CRV
2 x Screwdriver CRV: 6x100mm,PH2x100mm
1 x Ratchet Screwdriver bit holder
2 x Precision Screwdrive
Phillips: Ph0x50mm
Slotted: 2.0x50mm
1 x Tester 200-250V, CE
1 x Mini Hack Saw 150mm
3 x Blades
1 x Combination Plier 150mm
1 x Long Nose Plier 150mm
1 x Machinist's hammer 200g
1 x Rubber cup for hammer
14 x 1/4"" Dr.Socket, CRV:
3.5-4-4.5-5-5.5-6-7-8-9-10-11-12-13-14mm
1 x 1/4"" Dr.Extention Bar 75mm, CRV
1 x 1/4"" Bit Adaptor,CRV
1 x 1/4"" Quick Release Ratchet Handle, 72teeth
1 x Measuring Tape 3m
20 x Bit 25mm, 1/4""x25mm. CRV
Phillips: #0,#1,#2,#3
Hex: 1.5,2,2.5,3,4,5,6mm
Slotted: 4,6mm
Torx: T8,10,15,20,25,27,30
1 x Magnetic bit holder 60mm"
Kit Type:
General
Insulated:
No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy