Mechanics Toolkit 1 - KEN5958511K
0
1
2
3

Mechanics Toolkit 1 - KEN5958511K

Order Code: ZT3343610S

£279.99 Inc VAT (20%)


Description

This industrial cantilever toolkits has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.

Features and Benefits
• Carefully curated toolkit
• Durable cantilever box
• Wide variety of tools for an array of uses
• Efficient, accessible layout

Typical Applications
• Wide array of industrial applications for mechanics

Contents
• Combination Spanners Offset 15 DEG 6-24mm
• Bi-Hex Sockets 1/2" - 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32mm
• 1/2" Hex Socket Driver 5, 6, 8, 10, 12, 14mm
• Pro Torq Screwdriver Square Blade 150x6.5mm
• Pro Torq Screwdriver Flared Blade 200x8.0mm
• Pro Torq Screwdriver Parralel Tip 150x5.5mm
• Pro Torq Screwdriver Parralel Tip 150x3.2mm
• Cantilever Tool Box 560mm
• Ball Hex Wrench Metric Set 1.5-10mm
• 1/2" Reversible Ratchet
• 250mm Sliding T-Bar
• 75mm Extension Bar
• 125mm Extension Bar
• 250mm Extension Bar
• 1/2" Universal Joint
• Crosspoint Screwdriver No.2 x Stubby
• Cushioned Grip 10"/250mm Adj Wrench

See full description
Specifications for Mechanics Toolkit 1 - KEN5958511K
  • Number of Pieces
    53
  • Insulated
    Yes
  • MFR Part No.
    5958511K
  • Kit Type
    Mechanics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome