Plumbers Handyman Toolkit 22 Piece
0
1
2

Plumbers Handyman Toolkit 22 Piece

Order Code: ZT1003976X

£119.99 Inc VAT (20%)


Description

Supplied in a robust toolbox c/w double latch.
Contents:
• Tool box. • 255mm (10”) stillson wrench.
• 3 - 22mm capacity tubing cutter. • 3 - 41mm tube deburrer.
• 9.5 - 32mm basin wrench.
• 300mm girder section spirit level.
• Telescopic inspection mirror.
• Junior hacksaw frame c/w hardened blade.
• Pad saw.
• 255mm groove slip joint waterpump plier.
• 6 piece flat wood bit set 9.5 - 25mm.
• 12mm x 12m ptfe thread sealing tape to bs6920.
• 100g fluxite paste.
• Powerflow lead free solder 3.25mm 250g.
• 3 row plastic handle wire scratch brush.
• 450g (1lb) grade 2 wire wool.
• Blow lamp and 2175 gas cartridge.

See full description
Specifications for Plumbers Handyman Toolkit 22 Piece
  • Kit Type
    Plumbers
  • Number of Pieces
    22
  • Insulated
    No
  • Includes
    6 piece flat wood bit set 9.5 - 25mm
    Ptfe Thread Sealing Tape
    100g fluxite paste
    3 - 22mm tube cutter
    300mm spirit level
    450g grade 2 wire wool
    255mm (10") stillson wrench
    Blow lamp and 2175 gas cartridge
    Toolbox
    Pad saw
    255mm slip joint plier
    9.5 - 32mm basin wrench
    Powerflow lead free solder 3.25mm 250g
    Wire scratch brush
    Junior hacksaw with hardened blade
    3 - 41mm tube deburrer
    Telescopic inspection mirror
  • Product Type
    Plumbers Handyman Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome