Super Flat V6 Socket Set, 3/8 Inch, 18 Parts

Super Flat V6 Socket Set, 3/8 Inch, 18 Parts

Order Code: ZT2694439SCopy

£159.99 Inc VAT (20%)
£169.995.5% off


Description

Super flat V6 socket set, 3/8 inch, 18 parts. Supplied = assembled. External hex = 8 - 22 mm. Weight = 1.3 kg. Width in inches = 3/8. Half the insert is countersunk in the ratchet, creating more space in confined work areas. Because there is no starting chamfer, the insert can be placed directly on the hexagonal screw head - even when screw connections are extremely flat - and gives the user a high transmission of force. Direct placement on the screw connection prevents damage when screwing. Flat insert profile - direct placement on the nut/screw connection. Robust, solid steel reversible ratchet with clockwise and anti-clockwise operation.

See full description
Specifications for Super Flat V6 Socket Set, 3/8 Inch, 18 Parts
  • Supplied
    Assembled
  • Width
    3/8in
  • Weight
    1.3kg
  • External Hex
    8 - 22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome