Tool set screwdr.+files CT-module 26pcs

Tool set screwdr.+files CT-module 26pcs

Order Code: ZT2464320SCopy

£199.99 Inc VAT (20%)


Description

2C screwdriver slotted: To DIN 5264, high-grade chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, hands-friendly transfer of force, 5-edge grip head, elongated hole in handle 2C screwdriver PH: To DIN 8764, high-grade chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, 5-edge grip head, elongated hole in handle 2C screwdriver TX: Chrome-molybdenum steel blade, chrome-plated, phosphated driven tip, 2-component-handle, 5-edge grip head, elongated hole in handle Phase tester: Max. 250 volt, 1-component handle, transparent plastic, metal clip, to DIN 0680-6:1977-04 Bit screwdriver: 2-component-handle, hex recess drive to DIN 3126 - D 6.3 (1/4") for bits, magnet, elongated hole in the handle, chrome-vanadium steel Hexagon socket key set: To DIN ISO 2936, hardened throughout, chrome-vanadium steel, phosphated, in holder Files: To DIN 7261, 2-component-handle, file-cut 2, file length 200 mm, total length 310 mm, hole for hanging up

See full description
Specifications for Tool set screwdr.+files CT-module 26pcs
  • Material
    Foam
  • Product Type
    Tool Assortments In The Ct Module
  • Length
    410mm
  • Width
    570mm
  • Storage
    1/3 foam module

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome