Top Chest & Rollcab Combination 6 Drawer with Tool Kit 247 Piece

Top Chest & Rollcab Combination 6 Drawer with Tool Kit 247 Piece

Order Code: ZT5532173S

£599.99 Inc VAT (20%)


Description

247pc Comprehensive tool kit with sockets and accessories, pliers, screwdrivers, spanners, precision screwdrivers, pick and hook set, ball pein hammer, pry bar, adjustable wrench, bits, hex keys, inspection tools, tape measure and tweezers. Six drawer top chest and rollcab fitted with smooth 25mm ball-bearing drawer slides and 75mm castor wheels. Tools feature soft grip handles for comfort and control. Supplied in convenient foam storage trays. ;1/4"Sq Drive Standard Sockets; 4-13mm, 1/4"Sq Drive Deep Sockets; 6-13mm, 1/2"Sq Drive Standard Sockets; 10-32mm, 1/2"Sq Drive Deep Sockets; 10-24mm, 1/4"Sq Drive Accessories; 72-Tooth Reversible Ratchet Wrench, Universal Joint, Spinner Handle, Extension Bars; 75, 150mm, 1/2"Sq Drive Accessories; 72-Tooth Reversible Ratchet Wrench, Extension Bars; 125, 250mm, Universal Joint, Combination Spanners; 8-22mm, Stubby Combination Spanners; 10-17mm, TRX-Star* Spanners; E6 x E8, E10 x E12, E14 x E18, E20 x E24, 3/8"Sq Drive Crows Foot Spanners; 10-17mm, Screwdrivers; Slotted - 3 x 75, 4 x 100, 6 x 150, Phillips - #1 x 75, #2 x 100, Pozi - #1 x 75, #2 x 100, TRX-Star* - T10 x 100-T30 x 100, 200mm Adjustable Wrench, 200mm Water Pump Pliers, 200mm Long Nose Pliers, 175mm Combination Pliers, 160mm Side Cutters, 180mm Locking Pliers, 12oz Ball Pein Hammer, 460mm Pry Bar, Bits; TRX-Star* - T20-T55 (1 each of 30 and 75mm) , Hex - 4-12mm (1 each of 30 and 75mm) , Spline - M5-M12 (1 each of 30 and 75mm) , Adaptors; 1/2"Sq Drive x 10mm Hex, Hex Keys; 1.5-10mm, TRX-Star* Keys; T10-T50, Imperial Hex Keys; 1/16"-3/8", 1/4" Hex Bits; Slotted - 3-7mm, Phillips - #0 x 2, #1 x 2, #2 x 4, #3 x 2, Pozi - #0, #1, #2, #3, TRX-Star* - T10-T30, Hex - 2-6mm, 25mm Adaptor, 60mm Quick Chuck Bit Holder, Bit Holder Handle, Precision Screwdrivers; Phillips - #0, #00, #000, Slotted - 2, 2.5, 3mm, Pick and Hooks; Straight, Right Angle, Half-Round, Swan Neck, 45/90 Tip, 40/45 Tip, 50mm Inspection Mirror, 2.2kg Magnetic Pick-Up Tool, 3m Tape Measure, Tweezers, Precision Bit Driver with Extension Bar, Precision Bits; Slotted-1-4mm, Phillips - #1, #0, #00, #000, Pozi - #0, #1, TRX-Star* - T4-T20, Hex - 0.7-4.0mm.

See full description
Specifications for Top Chest & Rollcab Combination 6 Drawer with Tool Kit 247 Piece
  • MFR Part No.
    S01267
  • Weight
    36.2kg
  • Number of Drawers
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome