0
1
2

Generator Inverter 1000W 230V

Order Code: ZT1226117P

£249.99 Inc VAT (20%)


Description

Digital inverter technology provides stable 'clean' output, making the unit suitable for use with sensitive electrical equipment. Automatically adjusts the engine speed to precisely match the load, which allows the generator to run quieter whilst increasing fuel efficiency and lengthening engine life. Electronic ignition and a light pull recoil for easy start up. Electronic safety overload system. Easy to carry at just 8.7kg. Fitted with a 230V socket.

See full description
Specifications for Generator Inverter 1000W 230V
  • MFR Part No.
    G1000I
  • Maximum Output Power
    1000W
  • Weight
    8.76kg
  • Noise Rating
    95dBA
  • Motor Power
    1.1kW/1.47hp
  • Engine Type
    2-Stroke Petrol
  • Output
    230V~50Hz
  • Current Rating
    3.6A
  • Continuous Power Rating
    800W
  • Fuel Tank
    3.5L
  • Fuel Type
    Unleaded 95 RON
  • Maximum Running Time
    3.2hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome