T-Mech 5kVA Portable Diesel Generator Open Frame
0
1
2
3
4
5

T-Mech 5kVA Portable Diesel Generator Open Frame

Order Code: ZT3961534S

£1,199.99 Inc VAT (20%)


Description

If you're looking for a reliable source of backup electrical power for your home or business, then this super powerful open frame diesel generator from T-MECH is the perfect solution for the job.

When the power drops out this supreme diesel generator will automatically kick in thanks to the ATS (automatic transfer switch) As soon as an outage is detected the ATS will restore power to your electrical items almost instantly for minimal downtime. What's more, the ATS continuously monitors your main power supply to identify when mains power is restored and turns the generator off, saving you time and over-all running costs. With an electric start option, you can also easily stop or start the generator manually should you wish to do so.

A generous 12.5L fuel tank provides sufficient power for up to 14 hours at around 50% load making it suitable for use in a wide range of environments such as domestic, construction and industrial. With a maximum output of 5kVA, this high-performance three-phase generator can power multiple devices at any one time. Featuring 1 x 16A 230V & 1 x 16A 400V AC sockets as well as 1 x 12A DC outlet, it's suitable for a wide range of equipment.

Made from a strong powder coated steel the generator is incredibly resistant to scratches and corrosion to ensure it stays looking good and delivers a consistent powerful performance for a long time to come. The clean black with orange detailing finish creates a truly unique design which will blend in seamlessly to your surroundings. Although open framed, the machine is moderately quiet when in use, just 77 dB at 7m, for a more pleasant experience. Moving the generator around is made easy with the 4 heavy duty 8" wheels and sturdy fold in/out handles, which are fitted to the industrial frame design.

To ensure safe running, the machine features a low-level warning light which will illuminate when more oil is required. In the event of oil pressure becoming too low, the generator will automatically switch off to protect the powerful 10HP engine from potential damage. To top the machine up we've included a handy fuel funnel for clean and convenient pouring directly to the fuel tank. It's also fitted with an AVR (automatic voltage regulator) control system which closely monitors the output and protects the unit against voltage fluctuations to produce a smooth stream of power to your sensitive electrical items.

Whether you want the security of having a backup power source in the event of an outage or need a reliable source of portable power when on the move, this impressive diesel generator is sure to satisfy all your needs.



Product Features:


* Electric Start Technology
* Automatic Switch Panel
* Huge 12.5L Fuel Tank Capacity
* 14 Hours Running Time at 50%
* Impressive 10HP Engine

Specifications:


* Colour: Black and Orange
* Material: Powder Coated Steel
* Weight: 105.7kg
* Height: 698mm/69.8cm/27.5"
* Width: 702mm/70.2cm/27.6"
* Depth: 484mm/48.4cm/19.1"
* Fuel Tank Capacity: 12.5L
* Running Time at 50%: 14 Hours
* Max Engine Output: 5.7kVA
* Engine Output: 6.3kW/10HP
* Generator Rated Output: 4500W
* Generator Max Output: 5000W
* Phase: Three
* Starting System: Electric
* Voltage: 230V/400V
* Frequency: 50Hz
* RPM: 3000
* dB at 7m: 77
* AC Output: 1 x 16A 230V & 1 x 16A 400V
* DC Output: 1 x 12A
* Wheels: 4 x 8"
* CE Certificate: CE & UKCA

Box Contents:


* 1 x Powerful Diesel Generator
* 1 x Practical Tool Kit
* 1 x Handy Fuel Funnel

See full description
Specifications for T-Mech 5kVA Portable Diesel Generator Open Frame
  • Colour
    Black and Orange
  • Product Type
    Portable Diesel Generator
  • Frequency
    50Hz
  • Material
    Powder Coated Steel
  • Weight
    105.7kg
  • Fuel Tank Capacity
    12.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome