SDMBH2 Impact Magnetic Bit Holders 50mm, Pack of 2

SDMBH2 Impact Magnetic Bit Holders 50mm, Pack of 2

Order Code: ZT2604418S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Abracs SDMBH2 Impact Magnetic Bit Holders 50mm (Pack Of 2) The Abracs SDMBH2 is a Pack of 2 Impact Magnetic 50mm long Bit Holders with 1/4 inch shanks. Manufactured from S2 Premium Steel for a long life and suitable for all heavy-duty screw driving applications. Features: Premium construction S2 steel Strong magnet Quick change Long life Heavy-duty Specification: Quantity: 2 Part number: SDMBH2 Length: 50mm Shank: 1/4in Hex

Specifications for SDMBH2 Impact Magnetic Bit Holders 50mm, Pack of 2
  • Pack Quantity
    2
  • Length
    50mm
  • Material
    S2 Premium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome