Ratchet with T-handle 1/4" 140 mm
0
1
2

Ratchet with T-handle 1/4" 140 mm

Order Code: ZT2466148S

£50.99 Inc VAT (20%)


Description

With two-wing plastic T-handle. Ergonomic shape enables fast and convenient working. With metal reversing disc and fine-toothed ratchet wheel, length 140mm, drive: 1/4". Return angle 5 degrees Ergonomic design for comfortable working For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device The danger of the tool canting, when carrying out work with extensions, is reduced by the central positioning of the square drive The danger of the tool canting, when carrying out work with extensions, is reduced by the central positioning of the square drive

See full description
Specifications for Ratchet with T-handle 1/4" 140 mm
  • Product Type
    T-Handle Ratchets
  • Standards Met
    DIN 3120 – C 6, 3, ISO 1174
  • Drive Connector Square (Male)
    6.3mm
  • Width
    31mm
  • Length
    141mm
  • Height
    26mm
  • Return Angle
    5°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome