0-20-108 FatMax 5 in 1 Hacksaw
0
1
2
3

0-20-108 FatMax 5 in 1 Hacksaw

Order Code: ZT1002650X

£24.99 Inc VAT (20%)
£25.993.5% off


Description

This FatMax® hacksaw from Stanley® is a versatile piece of kit in can be converted to 45° and 90° standard blade positions, 2x pad saw positions, 1x 45° access saw. Other features include in-frame spare blade storage. In the standard blade position the lightweight frame holds the blade securely at 100kg of tension.

Specifications for 0-20-108 FatMax 5 in 1 Hacksaw
  • Saw Tooth Size
    24TPI
  • Blade Length
    300mm
  • Positions
    45°
    90°
  • Overall Length
    430mm
  • Handle Shape
    D-shape
  • Type
    Hacksaw
  • MFR Part No.
    0-20-108
  • Blade Material
    Bi-Metal
  • Frame Material
    Composite
  • Maximum Blade Length
    300mm
  • Handle Material
    Plastic
  • Throat Depth
    120mm
  • Maximum Tension
    100kg
  • Compatible Materials
    Metal
    Wood
  • Includes
    In-frame Spare Blade Storage
    Bi-material 24 TPI Blade
  • Tension Adjustment Style
    Manual
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome