300mm 18 TPI Hacksaw Blades Box of 50

300mm 18 TPI Hacksaw Blades Box of 50

Order Code: ZT5519077SCopy

£50.99 Inc VAT (20%)


Description

Our Bi-Metal hacksaw blades with unique high-speed steel safe-flex technology offer a sturdier construction and long-lasting cutting performance A patented solid-state diffusion process produces the industry’s most advanced bi-metal hacksaw blade Excellent for interrupted cuts in cramped places or where the blade is subject to bending or twisting stresses Safe-Flex technology allows the blade to be flexible, so much so that it can be tied in a knot. Plus, if the blade does break, it won’t shatter into multiple pieces Starrett hacksaw blades feature a massive increase in tooth strength and reduction in breakage and fracture when compared to traditional bi-metal blades Starrett bi-metal shatterproof blade has 18TPI, ensures a longer working life, with hardened teeth for maximum wear resistance This Starrett hacksaw blade is for heavier-duty cutting jobs, such as steel rods, and pipes. wood, plastic, rubber, bamboo, rope, soft metal, PVC, furniture, etc Supplied as a pack of 50

See full description
Specifications for 300mm 18 TPI Hacksaw Blades Box of 50
  • Product Type
    Hacksaw Blades
  • Size
    300mm
  • Pack Quantity
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome