70-20TR Professional Hacksaw & Junior Hacksaw

70-20TR Professional Hacksaw & Junior Hacksaw

Order Code: ZT2604176S

£22.99 Inc VAT (20%)
£23.994% off


Description

Eclipse SP171 Professional Hacksaw & Junior Hacksaw This Hacksaw package combines the 2 best selling hacksaws. The Eclipse 70-20TR with the Eclipse Junior 70-14JR. 70-20TR Features: Strong, light frame for greater comfort and control when sawing Can maintain blade tension at over 80kgs to ensure accurate and straight cutting performance Fitted with a premium Plus 30 24tpi bi-metal blade, suitable for cutting most metals and plastics Bimetal steel blade for a fast and accurate cut 70-14JR Features: Epoxy coated steel frame Eclipse spring steel blade with precision milled teeth for a longer life Cuts on forwarding stroke only Specification: Sizes: 70-20TR Prof. Hacksaw: 465mm x 130mm / 18. 3/8" x 5" 70-14JR Junior Hacksaw: 260mm x 67mm / 10. 1/2" x 2. 5/8" Weight: 2kg

See full description
Specifications for 70-20TR Professional Hacksaw & Junior Hacksaw
  • Product Type
    Hacksaw
  • Weight
    2kg
  • Frame Material
    Epoxy Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome