70-675R (675) Mini Hacksaw

Order Code: ZT1002683X

£11.99 Inc VAT (20%)


Description

Mini
More durable than the standard junior hacksaw with a comfortable plastic moulded handle with integral blade tensioning screw.

Specifications for 70-675R (675) Mini Hacksaw
  • Type
    Junior Hacksaw
  • Throat Depth
    100mm
  • Saw Tooth Size
    32TPI
  • Blade Length
    150mm
  • Handle Material
    Plastic
  • Tension Adjustment Style
    Manual
  • Frame Material
    Steel
  • Compatible Materials
    Metal
    Plastic
    Wood
  • Blade Material
    Steel
  • Handle Shape
    Pistol Grip
  • Overall Length
    250mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome