Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
71-114R Junior Wood Saw Blades
By Eclipse Blue
Order Code:
ZT1023091P
£0.39
each
Inc VAT (20%)
£1.95 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 +
£0.37
5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 20th Jan
In Stock
GBP
1.95
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/71-114r-junior-wood-saw-blades/p/ZT1023091P
Add to quotation
Schedule an order and save 5%
View all Hacksaw and Coping Saw Blades
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 71-114R Junior Wood Saw Blades
Saw Tooth Size
14TPI
Type
Replacement Hacksaw Blades
Includes
(10) Spare Blades
Blade Material
Steel
Overall Length
150mm
Blade Length
150mm
Compatible Materials
Wood
For Use With
Hacksaw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome