Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.99 | 0% |
10 + | £3.75 | 6% |
The Kennedy Beaver junior hacksaw has a high impact resistant pistol grip it is ergonomically designed for maximum user comfort and control. With a high strength steel oval section hacksaw frame which rigidly holds the blade at the optimum tension for efficient cutting this can be easily and rapidly adjusted using the thumb screw blade tensioning nut, located under the handle.
Supplied complete with 150mm (6") 18tpi metal cutting blade.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy