Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Blade Hacksaw Card 3 24TPI 300mm HSS Bi-Metal
By Carl Kammerling
Order Code:
ZT5107941S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/blade-hacksaw-card-3-24tpi-300mm-hss-bi-metal/p/ZT5107941S
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Carl Kammerling BLADE HACKSAW CARD 3 24TPI 300MM HSS BI-METAL Hacksaws T0931R 12
Specifications
Specifications for Blade Hacksaw Card 3 24TPI 300mm HSS Bi-Metal
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome