0
1
2

DynaGrip Heavy-Duty Hacksaw 300mm (12in) STA120110

Order Code: ZT2596578S

£24.99 Inc VAT (20%)


Description

The Stanley DYNAGRIP Heavy-Duty Hacksaw incorporates an improved grip for both accurate and comfortable sawing. The durable bi-metal frame is designed for extra cutting capacity and to withstand heavy-duty use. Patented quick blade change lever and tensioning device allows adjustment and memory of the tension, which facilitates faster cutting. Blades can be positioned at 90 or 45. Max. Blade Tension 80kg.

See full description
Specifications for DynaGrip Heavy-Duty Hacksaw 300mm (12in) STA120110
  • Type
    Hacksaw
  • Teeth per Inch
    24
  • Saw Type
    Hacksaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome