Hacksaw 300mm (12in) ITL01820

Order Code: ZT1285723P

£79.99 Inc VAT (20%)


Description

The Insulated Hacksaw with an injection, moulded nylon 11 handle, which exceeds the requirements of IEC 60900, the industry standard for live line working. In addition, this tool meets the requirements of Category 'C', which requires it to perform at extreme temperatures of -40C to +70C, making it unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on the tool and insulation, plus a 30 day no quibble money back guarantee. Size 300mm (12in). Comes with a 12in 24tpi Blade.

See full description
Specifications for Hacksaw 300mm (12in) ITL01820
  • MFR Part No.
    UKC-01820
  • Type
    Hacksaw
  • Saw Type
    Hacksaw
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome