Hacksaw Professional Insulated 300mm - AK8691

Hacksaw Professional Insulated 300mm - AK8691

Order Code: ZT3108863S

£79.99 Inc VAT (20%)
£82.993.5% off


Description

24TPI High tension Bi-Metal HSS blade for fast and efficient cutting. Manufactured with Injection moulded Nylon 11 insulation handle, exceeding requirements of IEC 60900 industry standard. Can perform at extreme temperatures of -40°C to +70°C, meeting category ‘C’ requirements. Ideal for electrical, industrial engineering, and other applications with 1000V safe live working. Tough and highly durable, ideal for heavy use and industrial applications. Wing nut device to easily adjust blade tension and replacement of spare blades.

• INJECTION MOULED NYLON 11 – Exceeding requirements of IEC 60900 industry standards for live line working.
• PERFOMS AT EXTREME TEMPERATURES – Performs at temperatures of 40°C to +70°C, meeting category ‘C’ requirements.
• 1000V SAFE LIVE WORKING - Ideal for electrical and industrial engineering.
• TOUGH AND DURBALE - Ideal for heavy use applications.
• WING NUT DEVICE – To easily adjust blade tension and assist in replacement of spare blades.
• BLADE LENGTH – 300mm.

See full description
Specifications for Hacksaw Professional Insulated 300mm - AK8691
  • Weight
    0.74kg
  • MFR Part No.
    AK8691
  • Blade Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome