Junior Hacksaw Frame
0
1

Junior Hacksaw Frame

Order Code: ZT1002679X

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.814%
50 - 99£1.748%
100 - 199£1.6612%
200 +£1.5916%


Description

Epoxy coated spring steel frame, keeps the blade tensioned correctly at all times. Suitable for smaller applications, where the workpiece cannot be held firmly.
Complete with blade 150mm (6”) 32tpi.

Specifications for Junior Hacksaw Frame
  • Throat Depth
    60mm
  • Frame Material
    Steel
  • Blade Length
    150mm
  • Handle Material
    Steel
  • Tension Adjustment Style
    Automatic
  • Type
    Junior Hacksaw
  • Overall Length
    260mm
  • Saw Tooth Size
    32TPI
  • Compatible Materials
    Metal
    Plastic
  • Blade Material
    HSS
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome