Low Profile Hacksaw
0
1

Low Profile Hacksaw

Order Code: ZT1002655X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Manufactured from rigid and lightweight aluminium with hi-strength l-beam frame to reduce tool weight but not strength. Moulded 'soft touch' cushion grip.

Specifications for Low Profile Hacksaw
  • Type
    Hacksaw
  • Handle Shape
    D-shape
  • Maximum Blade Length
    300mm
  • Handle Material
    Die Cast Aluminium with Rubber inlay
  • Tension Adjustment Style
    Manual
  • Blade Material
    Bi-Metal
  • Positions
    0°
    45°
  • Compatible Materials
    Plastic
    Metal
  • Blade Length
    300mm
  • Minimum Blade Length
    300mm
  • Overall Length
    410mm
  • Frame Material
    Aluminium
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome