Pro-Grip Junior Hacksaw 6 "

Order Code: ZT1002681X

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Rigid steel frame. Contoured die cast handle with knuckle guard. Thumb screw blade tensioner. Complete with 150mm (6”) blade.

Specifications for Pro-Grip Junior Hacksaw 6 "
  • Overall Length
    235mm
  • Handle Shape
    D-shape
  • Type
    Junior Hacksaw
  • Blade Material
    HSS
  • Frame Material
    Chrome-plated Steel
  • Compatible Materials
    Plastic
    Metal
  • Handle Material
    Die Cast Aluminium
  • Throat Depth
    63mm
  • Saw Tooth Size
    18TPI
  • Tension Adjustment Style
    Manual
  • Blade Length
    150mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome