Sandflex Bi Metal Hacksaw Blade 12"

Sandflex Bi Metal Hacksaw Blade 12"

Order Code: ZT4955322S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Bahco Sandflex Bi Metal Hacksaw Blade 12" The virtually unbreakable and shatterproof Bi-metal blade with precision ground teeth for all kinds of metal sawing. With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super high speed steel, this blade is guaranteed to keep its sharpness for a long time. The new SANDFLEX� blade combines extreme cutting performance and wear resistance with a high degree of flexibility and is vastly superior to all-hard high speed blades or conventional, flexible blades 12"

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sandflex Bi Metal Hacksaw Blade 12"
  • Material
    Spring Steel
  • Length
    12in
  • Product Type
    Hacksaw Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome