T20997EU Tri-Fold Saw
0
1
2
3

T20997EU Tri-Fold Saw

Order Code: ZT1252736XCopy

£31.99 Inc VAT (20%)


Description

• Comfortable grip - over-molded rubberized grip for a comfortable and secure grip while working,
• Securely holds blade - aluminum locking mechanism prevents blade from being removed during use,
• Accommodates hacksaw blade - ideal for flush cutting applications or when a hacksaw is not available,
• Die cast aluminum construction.

See full description
Specifications for T20997EU Tri-Fold Saw
  • Handle Material
    Die Cast Aluminium
  • Type
    Hacksaw
  • Includes
    Blade 6J6R
    Blade 635R
    Folding Jab Saw
  • Compatible Materials
    Metal
    Plastic
    Wood
  • Blade Material
    Bi-Metal
  • MFR Part No.
    T20997EU
  • Insulated
    No
  • Blade Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome