5.5mm x 110mm SDS Hammer Drill Bulk Pack (Pack of 10)

5.5mm x 110mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516310S

£24.99 Inc VAT (20%)


Description

The Alpen 5.5mm x 110mm SDS Hammer Drill is designed for high efficiency and long-lasting performance. Its patented 4X stepped profile and self-centring tip provide precision and durability. Suitable for drilling in concrete, natural stone, and brickwork, this drill is bulk packed in boxes of 10. Brand: Alpen Size: 5.5mm x 110mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip for clean, precise drilling Material: Ideal for concrete, stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Heavy-duty, long-lasting drilling performance

See full description
Specifications for 5.5mm x 110mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Length
    110mm
  • Diameter
    5.5mm
  • Product Type
    SDS Hammer Drill
  • Size
    5.5mm x 110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome