DHR242RTJW 18V SDS+ Hammer Drill with DX06 Dust Extraction (2 x 5.0AH Batteries)

DHR242RTJW 18V SDS+ Hammer Drill with DX06 Dust Extraction (2 x 5.0AH Batteries)

Order Code: ZT2604150S

£519.99 Inc VAT (20%)


Description

Makita DHR242RTJW 18V Brushless 3-Mode SDS+ Rotary Hammer Drill 24mm with DX06 Dust Extraction (2 x 5.0Ah Batteries) The Makita DHR242RTJ is a high-performance cordless combination hammer designed for the toughest drilling tasks. With 3 different drilling modes - Rotation + Hammering, Hammering only & Rotation only - for you to choose from depending on your application. You can expect longer runtime and higher power output than other models thanks to its fully brushless motor. It is also Makitas first Cordless Combination Hammers with a Dust Extraction System the DX06 which is included. This means that the job site will remain clean, safe and free from dust. It well and truly is an all-round must-have tool for any tradesman. DHR242 Features: Able to drill in concrete as fast or faster than 24V Cordless Combination Hammer model DHR200 One touch slide chuck for SDS-plus bit Easy-to-grip handle ergonomically designed to give maximum power thrust, a sure and comfortable grip in any operation and overhead application, drilling with palm-up or palm-down grip 3 mode operation • Rotation + Hammering • Hammering only • Rotation only The tool body is seperated into the upper and lower housings at the foot of handle portion where the houses are jointed with vibration absorbing cushion rubbers Higher productivity than model DHR202 achieved by using efficient Brushless DC motor to reduce energy loss by 30% Unique rubber joint construction suppresses the transmission of vibration to battery terminals, minimizing battery failures such as terminal breakage or poor electrical contact DX06 Features: One touch easy attachment/removal Transparent dust case Filter cleaning mechanism Depth Gauge Large dust box cover Comes With: DX06 Dust Extraction System 2 x BL1850B Batteries DC18RC Charger Makpac Connector Case (TYPE 4) Depth Stop Side Handle DHR242 Specification: Max in Steel: 13mm Max in Wood: 27mm Max in Concrete: 24mm No Load Speed: 0-950rpm Blows per minute: 0-4,700bpm Single impact energy: 2.0J Vibration: 15/sec2

See full description
Specifications for DHR242RTJW 18V SDS+ Hammer Drill with DX06 Dust Extraction (2 x 5.0AH Batteries)
  • Product Type
    Hammer Drill
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome