M18 Brushless 26MM SDS-Plus Hammers D-Handle - 0
0
1
2
3

M18 Brushless 26MM SDS-Plus Hammers D-Handle - 0

Order Code: ZT5130437SCopy

£229.99 Inc VAT (20%)


Description

The M18™ Brushless 26mm SDS-Plus D-Handle Hammer delivers power, durability and versatility in a lightweight, ergonomic design. With four operation modes and a powerful brushless motor, it ensures efficient drilling and chiselling while reducing user fatigue with its anti-vibration system.

Features and Benefits
• 4-mode operation for maximum versatility
• Lightweight D-handle design for enhanced comfort
• 2.6 J impact energy from a powerful brushless motor
• Anti-vibration system (AVS) reduces fatigue and vibration exposure
• All-metal gear case for longer service life
• Individual battery cell monitoring for optimised run time and durability
• Fuel gauge displays remaining battery charge
• REDLITHIUM™ battery pack, REDLINK™ electronics and brushless motor for superior performance
• Compatible with all MILWAUKEE® M18™ batteries

See full description
Specifications for M18 Brushless 26MM SDS-Plus Hammers D-Handle - 0
  • MFR Part No.
    4933492483
  • No Load Speed
    1270rpm
  • Series
    M18
  • Battery Type
    Lithium-Ion
  • Model Number
    M18BLHACD26-0
  • Battery Capacity
    4A·h
  • Power Source
    Battery
  • Product Type
    D-Handle Hammer Drill
  • Supply Voltage
    18V
  • Blows per Minute
    4600
  • Weight
    3.1kg
  • Maximum Impact Energy
    2.6J
  • Noise/Vibration Information
    Vibration Drilling - 13.9 m/s²
  • Number of Batteries Supplied
    1
  • Brushed or Brushless
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome