Fibreglass Pick Handle 900mm/36
0
1

Fibreglass Pick Handle 900mm/36

Order Code: ZT4780839SCopy

£13.99 Inc VAT (20%)


Description

The XTrade X0900176 Fibreglass Pick Handle, measuring 36”/900mm in length will upgrade you digging experience. This handle is designed for professionals and DIY enthusiasts seeking a balance of strength and lightweight convenience. An excellent replacement handle compatible with the XTrade 7lb Chisel & Point Pick Head (X0900175) it will revolutionise your digging experience.

Features:
Fibreglass Construction: The pick handle is crafted from high-quality virtually unbreakable fibreglass, combining strength and durability while remaining lightweight for comfortable use
Optimal Length: Measuring 36“/900mm, this handle provides an optimal length for efficient digging, ensuring leverage and control in various excavation tasks
Weather-Resistant: The fibreglass construction is resistant to weather conditions, ensuring longevity of the handle
Comfortable Design: The handle features a comfortable design, promoting minimising fatigue during extended use
Versatile Compatibility: Designed to fit a variety of pick heads, this fibreglass handle is a versatile accessory suitable for a range of digging applications. Compatible with the XTrade 7lb Chisel & Point Pick Head (X0900175)
Handle Only: Head available separately
Specification:
Part Number: X0900176
Length: 900mm/36"
Weight: 1.25kg

See full description
Specifications for Fibreglass Pick Handle 900mm/36
  • Material
    Fibreglass
  • Product Type
    Pick Handle
  • Weight
    1.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome