FSC Hickory Pin Hammer Handle - 279mm (11in)

FSC Hickory Pin Hammer Handle - 279mm (11in)

Order Code: ZT5677905S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Replacement pin hammer handle in straight grained hickory with a waxed finish.Faithfull replacement wooden handles are made with FSC 100% Certified Wood from well-managed forests.SAFETY TIP -Replacing a damaged or broken handle on a striking tool should be done with great care. Handles must always be fitted with the correct size wooden and steel wedges.*We strive to ensure that our products meet the exact dimensions and weights advertised. However, variations may occur due to the use of FSC-certified American Hickory. Each product undergoes a quality inspection, adhering to the tolerances specified in the technical drawings.Specification:Length: 279mm (11in)

See full description
Specifications for FSC Hickory Pin Hammer Handle - 279mm (11in)
  • Material
    Hickory

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome