0
1

3/8in. Long Star Screwdriver Bit Sockets, TX


Select
£5.39 Inc VAT (20%)
14% off


See all variants from £5.39

Description

The individual bits are ideal for accessing deep seated bolts that have been fitted. Each bit has a knurled body for extra grip and is made from S2 chrome vanadium steel. Available in a range of sizes, each bit has a TX tip.

Features and Benefits
• Knurled bodies for extra grip when using
• Each bit is manufactured from S2 chrome vanadium steel for maximum durability
• Available in a range of sizes to suit your exact needs

Typical Applications
• Automotive
• Engineering
• Electrical
• Construction

Feature Attributes

Number of Points:
6
Size System:
Torx
Overall Length:
95 mm
Socket Depth:
Deep
Material:
Chrome Vanadium Steel
Drive Size:
3/8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome