Multi-point 3/8"Sq Drive Fuel Pipe Socket 17mm - AK6900

Multi-point 3/8"Sq Drive Fuel Pipe Socket 17mm - AK6900

Order Code: ZT3108927S

£15.99 Inc VAT (20%)


Description

Fuel pipe socket, 3/8"Sq drive 17mm multi-point end. Suitable for removing and installing high pressure fuel pipes. Manufactured from Chrome Vanadium.
• Fuel pipe socket, 3/8"Sq Drive 17mm multi-point end.
• Suitable for removing and installing high pressure fuel pipes.
• Manufactured from Chrome Vanadium.

See full description
Specifications for Multi-point 3/8"Sq Drive Fuel Pipe Socket 17mm - AK6900
  • Weight
    0.13kg
  • MFR Part No.
    AK6900
  • Material
    Chrome Vanadium
  • Drive Size
    3/8in
  • Socket Size
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome