E504, Plug Tap, Straight Flute, M10 X 1.5mm, High Speed Steel, Metric Coarse, TiCN

E504, Plug Tap, Straight Flute, M10 X 1.5mm, High Speed Steel, Metric Coarse, TiCN

Order Code: ZT1159689X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Series E504 HSS Straight Flute Plug Tap - TiN Coated - Metric

Designed for through or blind hole tapping with a
specific cutting geometry for gray cast irons and those materials
producing broken chips.
Also ideal for non-metallics, cast brass, and other brass materials
producing broken powdery chips .
TiN coating increases the surface hardness and
improves tool life
Manufactured to ISO529

See full description
Specifications for E504, Plug Tap, Straight Flute, M10 X 1.5mm, High Speed Steel, Metric Coarse, TiCN
  • Thread Direction
    Right Hand
  • Class of Fit
    6H
  • Lead
    Plug
  • Number of Flutes
    3
  • MFR Part No.
    E504M10NO3
  • Shank Diameter
    10mm
  • Square Width
    8mm
  • Dimensions Standard
    ISO 529
  • Tapping Depth
    34mm
  • Pitch
    1.5
  • Series
    E504
  • Thread Size
    M10
  • Overall Length
    80mm
  • Finish/Coating
    TiCN
  • Thread Length
    18mm
  • Tap Type
    Straight Flute
  • Thread Standard
    Metric Coarse
  • Material
    High Speed Steel
  • Chamfer
    Plug
  • ISO Category
    K
    N
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome