M10 x 1.5 Second HSS ISO529 Bright Straight Flute Tap

M10 x 1.5 Second HSS ISO529 Bright Straight Flute Tap

Order Code: ZT1046998P

£5.99 Inc VAT (20%)
£6.497.5% off


Description

M10 x 1.5 Second HSS ISO529 Bright Straight Flute Tap

Specifications for M10 x 1.5 Second HSS ISO529 Bright Straight Flute Tap
  • Tap Type
    Machine Tap
  • Thread Pitch
    1.5
  • Thread Size
    M10
  • Type
    Straight Flute Tap
  • Material
    HSS
  • Finish
    Bright

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome