M2-M16 37-Pce HSS Threading Set in Case
0
1
2
3

M2-M16 37-Pce HSS Threading Set in Case

Order Code: ZT1158045X

£142.99 Inc VAT (20%)


Description

Contents:
HSSGT Taper & Second Taps:
M2 x 0.40, M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.00, M8 x 1.25, M10 x 1.50 & M12 x 1.75. Manufactured to ISO 529.
Bar Type Tap Wrenches: 1/16" - 1/4", 3/16" - 1/2".
Tapping Drills to suit:
1.6, 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 & 10.2mm. Manufactured to BS 328/DIN 338N.
13/16" O/D Split Dies:
M2 x 0.40, M3 x 0.50, M4 x 0.70, M5 x 0.80 & M6 x 1.00.
1" O/D Split Dies:
M8 x 1.25 & M10 x 1.50. Manufactured to BS 1127.
Diestocks: 13/16" O/D & 1" O/D.
HSS Die Nuts: M12 x 1.75 & M16 x 2.00. Manufactured to BS 1127.

Supplied in a high quality fitted metal bench case with tool control inner.

See full description
Specifications for M2-M16 37-Pce HSS Threading Set in Case
  • Tap Type
    Straight Flute
  • Chamfer
    Taper
    Plug
  • Die Hex Width
    1.3in
    1.1in
  • Smallest Thread Size
    M2
  • Thread Direction
    Right Hand
  • Tap Material
    High Speed Steel
  • Tap Finish/Coating
    Uncoated
  • Thread Standard
    Metric
  • Number of Taps
    16
  • Includes
    (8) Straight Flute Plug Taps: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, M12-1.75
    (8) HSS Jobber Drills: 1.60mm, 2.50mm, 3.30mm, 4.20mm, 5.00mm, 6.80mm, 8.50mm, 10.20mm
    (2) Bar Type Tap Wrench: 1/16in.-1/4in., 3/16in.- 1/2in.
    (5) HSS Dies 13/16in. O/D: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00
    Metal Case
    (2) HSS Dies 1in. O/D: M8-1.25, M10-1.50
    (2) HSS Die Nuts: M12-1.75, M16-2.00
    (8) Straight Flute Taper Taps: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, M12-1.75
    (2) Die Stock: 13/16in. & 1in.
  • Thread Size Range
    M2 - M16
  • Number of Dies
    9
  • Kit Type
    Tap, Die & Drill
  • Die Type
    Hex Die Nut
    Round Die
  • Tap Dimensions Standard
    DIN 225
    BS 328/DIN 338N
    DIN 1814
  • Largest Thread Size
    M12
  • Number of Pieces
    37
  • Tap Wrench Type
    Straight-Handle Bar
Product Reviews -
3 years ago by Steve
Good quality item at a good price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome