NO.10-3/4" UNC 28-Pce HSS Threading Set in Case

NO.10-3/4" UNC 28-Pce HSS Threading Set in Case

Order Code: ZT1158048X

£199.99 Inc VAT (20%)


Description

UNC Threading Set No.10 - 3/4” UNC:
HSSGT Straight Flute Taps
Taper: No. 10 x 24, 1/4” x 20, 5/16” x 18, 3/8” x 16.
Second: 7/16” x 14, 1/2” x 13, 5/8” x 11, 3/4” x 10.
Plug: No. 10 x 24, 1/4” x 20, 5/16” x 18, 3/8” x 16.
Bar Type Tap Wrenches: 1/16” - 1/4” and 1/4” - 3/4”.
Tapping Drills to suit: HSS S/S. 3.90, 5.10, 6.60, 8.00, 9.40, 10.80mm
HSS 1” O/D Dies: 1/4” x 20, 5/16” x 18, 3/8” x 16.
Diestock: 1” O/D.
HSS Die Nuts: 7/16” x 14, 1/2” x 13, 5/8” x 11, 3/4” x 10.

See full description
Specifications for NO.10-3/4" UNC 28-Pce HSS Threading Set in Case
  • Tap Wrench Type
    Straight-Handle Bar
  • Kit Type
    Tap, Die & Drill
  • Tap Finish/Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Smallest Thread Size
    #10
  • Thread Size Range
    #10 to 3/4
  • Number of Pieces
    28
  • Tap Material
    High Speed Steel
  • Number of Dies
    7
  • Die Hex Width
    1.10mm
    1.01mm
    1.48mm
    1.30mm
  • Tap Dimensions Standard
    DIN 225
    BS1127
    ISO 529
    DIN 1814
    BS 328/DIN 338N
  • Number of Taps
    12
  • Die Type
    Round Die
    Hex Die Nut
  • Largest Thread Size
    3/4"
  • Chamfer
    Plug
    Second
    Taper
  • Includes
    (6) HSS Jobber Drills: 3.90mm, 5.10mm, 6.60mm, 8.00mm, 9.40mm, 10.80mm
    Carrying Case
    (3) HSS Dies: 1/4”-20, 5/16”-18, 3/8”-16
    (4) Straight Flute Taper Plug: #10-24, 1/4”-20, 5/16”-18, 3/8”-16
    (4) HSS Die Nuts: 7/16”-14, 1/2”-13, 5/8”-11, 3/4”-10
    (4) Straight Flute Taper Second: 7/16"-14, 1/2"-13, 5/8"-11, 3/4"-10
    Die Stock: 1” O/D
    (4) Straight Flute Taper Taps: #10-24, 1/4”-20, 5/16”-18, 3/8”-16
    (2) Bar Type Tap Wrenches: 1/4”-3/4”, 1/16” - 1/4”
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome