1/4"X18 NPT CSCT Straight Flute Bottom Tap

1/4"X18 NPT CSCT Straight Flute Bottom Tap

Order Code: ZT1159866X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Sherwood ¼" x 18 NPT carbon steel straight flute plug tap.

Features and Benefits
• Manufactured from carbon steel, a highly economic alternative to high speed steel taps
• Ideal for repairing, cleaning and hand tapping
• Right hand thread direction
• Bright finish
• 18 TPI

Typical Applications
• Hand tap applications - not suitable for production tapping

Standards
• Manufactured to ANSI 94.9:197

See full description
Specifications for 1/4"X18 NPT CSCT Straight Flute Bottom Tap
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
  • Size
    1/4in. x 18
  • Chamfer
    Bottom
  • Thread Direction
    Right Hnd
  • Teeth per Inch
    18
  • Thread Size
    1/4in
  • Finish/Coating
    Bright
  • Material
    Carbon Steel
  • Dimensions Standard
    ANSI 94.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome