230mm (9") 9-in-1 Multi-Function Shears

230mm (9") 9-in-1 Multi-Function Shears

Order Code: ZT3520374S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

DURABLE: These 230mm (9") 9-in-1 multi-function shears have high quality stainless steel blades with sharp, serrated cutting edges and the blades separate into knives. EASY TO USE: They have ergonomic, soft touch and non-slip handles for greater comfort and control. 9 FUNCTIONS: Flat blade screwdriver, vegetable peeler, sharp blade cutting edge, bottle cap opener, nutcracker/cap opener and fish de-scaler. VERSATILE: They are ideal for kitchen, home, DIY, camping and fishing uses.

See full description
Specifications for 230mm (9") 9-in-1 Multi-Function Shears
  • Material
    Stainless Steel
  • Product Type
    Multi-Function Shears
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome