Medium/coarse Dual Grit (P100/P60) Sanding Sponge

Medium/coarse Dual Grit (P100/P60) Sanding Sponge

Order Code: ZT3521499S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

TWO GRITS: This dual grit sanding sponge has a medium (P100) grit on one side and a coarse (P60) grit on the other. VERSATILE: 25mm x 100mm x 70mm in size, it is made from premium quality washable aluminium oxide and is ideal for use on bare and painted wood surfaces.

Specifications for Medium/coarse Dual Grit (P100/P60) Sanding Sponge
  • Product Type
    Sanding Sponge
  • Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome