32mm Reflector Nozzle - 1 609 390 453

32mm Reflector Nozzle - 1 609 390 453

Order Code: ZT1021570P

£11.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Reflector nozzle with frontal deflection for soldering, tinning and shrinking. Suitable for all Bosch Heat Guns.

Features and Benefits
• Proven reliable Bosch technology
• Robust yet lightweight construction
• High performace - suitable for tradesman and hobbyists alike
• Suitable for all Bosch Heat Guns

See full description
Specifications for 32mm Reflector Nozzle - 1 609 390 453
  • Nozzle Size
    32mm
  • Number of Pieces
    1
  • Material
    Stainless Steel
  • MFR Part No.
    1609390453
  • Type
    Reflector Nozzle
  • Compatible Heat Gun Brand
    Bosch
  • Item
    Heat Gun Nozzles
  • Size
    32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome