Hot Air Gun Kit 2-Step 350 C/600 C
0
1
2

Hot Air Gun Kit 2-Step 350 C/600 C

Order Code: ZT1226343P

£59.99 Inc VAT (20%)
£61.993% off


Description

Suitable for paint stripping, soft soldering, removing sticky labels and defrosting frozen pipes. Double insulated and fitted with 3-pin plug. Fitted with 2-step temperature control switch. Supplied with four nozzles, stripper, scraper handle, three scraper blades, all in a storage case.

Specifications for Hot Air Gun Kit 2-Step 350 C/600 C
  • MFR Part No.
    HS103K
  • Weight
    1.88kg
  • Air Flow
    480L/min
  • Supply
    230V
  • Motor Power
    2000W
  • Temperature Range
    350/600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome