TH-HA 2000/1 Hot Air Gun 2000W 240V

TH-HA 2000/1 Hot Air Gun 2000W 240V

Order Code: ZT1277641P

£29.99 Inc VAT (20%)


Description

The Einhell TH-HA 2000/1 Hot Air Gun is suitable for DIY enthusiasts on jobs involving the removal of old lacquer and paint, the fitting of plastic tubes, and much more besides. There are two power settings, so the temperature and air rate can be set for particular job requirements. Four nozzles are included for optimum adjustment of the TH-HA 2000/1 hot air gun to the particular task. There is also a paint scraper for expert removal of lacquer and paint residues from surfaces. Built-in overheat protection and the stable base ensure maximum safety, making the hot air gun also suitable for stationary applications. Supplied with: 1 x Colour Rasper, 1 x Fishtail Nozzle, 1 x Reflector Nozzle, 1 x Deflector Nozzle, 1 x Cone Nozzle and 1 x Carry Case. Specification Input Power: 2,000 Watt. Air Flow: 300/550 l/min. Air Temperature: 350/500deg;C.Weight: 0.70kg.

See full description
Specifications for TH-HA 2000/1 Hot Air Gun 2000W 240V
  • Input Power
    2000W
  • Product Type
    Hot Air Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome