014919 Temperature Detection Device

014919 Temperature Detection Device

Order Code: ZT1087122SCopy

£73.99 Inc VAT (20%)


Description

Insurance cover for temperature-sensitive workpieces. Temperature scanner HL Scan monitors workpiece temperature by a beam of LED light. An acoustic and visual signal warns the user when temperature exceeds or falls below the permissible limit. For the HL 1920 E, HL 2020 E as well as the Professional HG 2120 E and HG 2320 E tools.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 014919 Temperature Detection Device
  • MFR Part No.
    014919
  • Depth
    146.6mm
  • Weight
    165g
  • Width
    51mm
  • Height
    44mm
  • Supply Voltage
    9V
  • Length
    147mm
  • Manufacturer Guarantee
    3 Years
  • Battery Information
    Batteries (Included)
  • Features
    Temperature Scan with Sensor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome