D26411 Standard Heat Gun 1800W with Dual Air Flow 240V

D26411 Standard Heat Gun 1800W with Dual Air Flow 240V

Order Code: ZT1028210X

£59.99 Inc VAT (20%)


Description

Specifications:
Power input: 1800W
Temp range: 50-600°C
Air flow: 240/450 lpm
Nozzle dia.: 22mm
Weight: 0.7kg

See full description
Specifications for D26411 Standard Heat Gun 1800W with Dual Air Flow 240V
  • Power Rating
    1,800W
  • Supply Voltage
    240V
  • Overall Length
    253mm
  • Airflow Temperature
    50 to 400°C
    50 to 600°C
  • Overall Height
    210mm
  • Special Features
    Lightweight and Compact Design for Increased Comfort in Application
    Large Stable Support Stand to Ensure Safety in Stationary Applications
    Durable Design with Added Protection for the Heating Element.
  • MFR Part No.
    D26411-GB
  • Handle Type
    Pistol
  • Airflow
    250 to 450L/min
  • Model Number
    D26411
  • Includes
    Surface Nozzle
    Cone Nozzle
  • Weight
    0.8kg
  • Series
    D26411
  • Temperature Range
    50 to 400°C
    50 to 600°C
  • Item
    Corded Heat Gun
  • Power
    1,800W
  • Features
    Lightweight and Compact Design for Increased Comfort in Application
    Durable Design with Added Protection for the Heating Element.
    Large Stable Support Stand to Ensure Safety in Stationary Applications
  • Height
    210mm
  • Length
    253mm
  • Voltage
    240V
  • Body Style
    Pistol Grip
  • Power Source
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome