DCE530N XR Cordless Heat Gun 18V Bare Unit DEWDCE530N
0
1
2

DCE530N XR Cordless Heat Gun 18V Bare Unit DEWDCE530N

Order Code: ZT2423913SCopy

£103.99 Inc VAT (20%)


Description

The DEWALT DCE530 XR Cordless Heat Gun can be used for a multitude of applications on site, such as shrinking electrical tubing, bending PVC pipes, drying materials, loosening nuts and bolts etc. It has a compact design that is easy to use. The lock-on button allows the heat gun to be kept on, improving user comfort and enabling hands-free use. It also has a lock-off safety switch which prevents the trigger from being activated accidentally during transport or storage. Supplied as a Bare Unit, no battery or charger supplied. Includes 1 x Reflector Nozzle and 1 x Surface Nozzle. Specification Airflow 109-190L/min. Air Temperature 290-530C Weight 0.5kg

See full description
Specifications for DCE530N XR Cordless Heat Gun 18V Bare Unit DEWDCE530N
  • Minimum Temperature
    290°C
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Maximum Temperature
    530°C
  • Max. Airflow
    109-190L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome