Deluxe Hot Air Gun Kit with LED Display 2000W 80-600 C
0
1
2
3

Deluxe Hot Air Gun Kit with LED Display 2000W 80-600 C

Order Code: ZT1226344PCopy

£74.99 Inc VAT (20%)


Description

Fitted with variable electronic temperature control and LCD temperature display. Suitable for paint stripping, soft soldering, removing sticky labels and defrosting frozen pipes. Double insulated and fitted with 3-pin plug. Supplied with four nozzles, stripper, scraper handle, three scraper blades, all in a storage case.

Specifications for Deluxe Hot Air Gun Kit with LED Display 2000W 80-600 C
  • MFR Part No.
    HS104K
  • Temperature Range
    80/80-600°
  • Weight
    2.14kg
  • Power Rating
    2000W
  • Supply Voltage
    230V
  • Airflow
    480L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome