Heat Gun with 5 Accessories 2000W 240V OLPHG2000
0
1
2
3
4

Heat Gun with 5 Accessories 2000W 240V OLPHG2000

Order Code: ZT1709410SCopy

£25.99 Inc VAT (20%)


Description

The Olympia Tools Heat Gun has a powerful motor and 3 heat/airflow settings, controlled by an easy-to-use switch. For added safety, there is a built-in overheat feature that prevents the tool from overheating. Fitted with a comfortable soft grip. The end of the heat gun doubles as a sturdy stand, ideal when the nozzle is hot after use. Supplied with 4 x Nozzles and 1 x Scraper. Specification Input Power 2,000W Heat Settings 50/400/600C Airflow 500/250/500 L/min. Weight 0.80kg

See full description
Specifications for Heat Gun with 5 Accessories 2000W 240V OLPHG2000
  • Airflow
    250-500L
  • Supply Voltage
    240V
  • MFR Part No.
    09-510
    OLPHG2000
  • Minimum Temperature
    50°C
  • Maximum Temperature
    600°C
  • Input Power
    2000W
  • Power Source
    Corded 240V
  • Max. Airflow
    250-500L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome